Shop All Coaxial Cables
Leviton
COAXIAL CONNECTORS JACK 3.5MM STEREO SCREW TERMINAL WHITE
Mfr # 40839-SWS
Zoro # G5664173
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Audio
- Conductor Size 22 AWG
- Connection Screw Terminal
- Length 10.3700 in
- Width 0.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 40839-SWS
- Zoro # G5664173
- UPC # 78477343012
- Country of Origin Mexico
- Category Coaxial Cables
Dimensions
Conductor Size | 22 AWG |
Length | 10.3700 in |
Width | 0.58 in |
Height | 4.1900 in |
Size | 0.64 H x 0.58 W 0.97 D in |
Depth | 0.97 in |
Details
Cable Type | Audio |
Connection | Screw Terminal |
Material | High Impact Plastic |
Standards | CAN/CSA C22.2 No. 182.4-1990cULus ListedUL 1863UL94 V-0 Flammability Rating |
Connector Type | Mini-phone Audio - Female |
Application | Commercial |
Type | Quickport Stereo Connector |
Product Name | QuickPort 40839-SWS Audio Connector |
Product Color | White |
Product Type | Audio Connector |
Product Line | QuickPort |
Product Material | Plastic |
Connector Details | 1 x Mini-phone Audio Female |
Conductor Range | 22 AWG |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Description
QuickPort Snap-In Module with 3.5Mmm Stereo Jack, Female To Screw Terminal, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC SpecGrade Locking Electronic Photocontrol 12Yr (LED4536SC)
- WIEGMANN Back Panel, NOVAL Accessory, Aluminum (HW-MP1210A)
- DWYER INSTRUMENTS Ice Cube Relay, 24V (781XAXRM4L-24A)
- REMKE Cord Grip, Gray, Polyamide 1/2", .27-.47 (RD09NR-BK)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- LEVITON COAXIAL CONNECTORS 10PK QUICKPORT BLANK IV (41084-BI)
- LEVITON COAXIAL CONNECTORS BU EZ-RJ45 ADVANCED CRIMP TOOL (40989-ACT)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plate and Jack, Cat 5e/F-Type, Ivory (NS785I)
- POWER FIRST Cable Connector, Rg6 (5LR16)
- TEST PRODUCTS INTL Coax Adapter WIFI Univ Kit (TPI-4024WIFI)
- FIVEGEARS 010-SPS-11231 BNC Male to F Female RF Adapter Coax Coaxial Connector (FI128517)
- Leviton Coaxial Cables