Shop All Coaxial Cables
Leviton
COAXIAL CONNECTORS JACK 3.5MM STEREO SCREW TERMINAL IVORY
Mfr # 40839-SIS
Zoro # G5717583
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Screw Terminal
- Length 1"
- Width 0.6"
- Material High Impact Plastic
- Height 0.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 40839-SIS
- Zoro # G5717583
- UPC # 78477343005
- Country of Origin Mexico
- Category Coaxial Cables
Dimensions
Length | 1" |
Width | 0.6" |
Height | 0.6" |
Size | 0.64 H x 0.58 W 0.97 D in |
Details
Connection | Screw Terminal |
Material | High Impact Plastic |
Type | Quickport Stereo Connector |
Connector Type | Mini-phone Audio - Female |
Application | Commercial |
Certifications & Standards | UL1863, UL 94V-0 |
Product Color | Ivory |
Product Name | QuickPort Audio Connector |
Connector Details | Mini-phone Audio Female |
Product Type | Audio Connector |
Product Line | QuickPort |
Product Material | Plastic |
Conductor Range | 22 AWG |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Description
QuickPort Snap-In Module with 3.5Mmm Stereo Jack, Female To Screw Terminal, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 120/208V (HBL5100B9W)
- ZORO SELECT Hub, Rain Tight, 1-1/4 In Conduit, Zinc (3LP40)
- LEVITON Duplex 4 Gang Wall Plate (85041)
- EATON UPS System, 700VA, 6 Outlets, Tower, Out: 120V AC , In:120V (9SX700)
- LEVITON COAXIAL CONNECTORS 10PK QUICKPORT BLANK IV (41084-BI)
- LEVITON COAXIAL CONNECTORS BU EZ-RJ45 ADVANCED CRIMP TOOL (40989-ACT)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- SWE-TECH 3C RG59U Coaxial BNC to RCA Video Cable, Black, BNC Male to RCA Male, 75 Ohm, 65% Braid, 12 foot (FWT11X1-02112)
- ANCOR RG-213 White Tinned Coaxial Cable - 100' (151710)
- IDEAL RG6 BNC COMPR CONN, PK35 (89-5048)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205C0200G)
- Leviton Coaxial Cables