Shop All Coaxial Cables
Leviton
Coaxial Connectors Insert Dec 2 F-Conn Wh
Mfr # 40682-W
Zoro # G5663026
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impedance 75 Ohm
- Length 3.50 in
- Features Decora Style
- Color White
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 40682-W
- Zoro # G5663026
- UPC # 78477203422
- Country of Origin Unknown
- Category Coaxial Cables
Dimensions
Length | 3.50 in |
Width | 6 in |
Height | 1.10 in |
Dimensions | 4.13 H x 1.4 W x 0.31 in D |
Description
CATV Video Decora Insert Flush Mount Jack, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN N4X HNG CVR WIRE TROUGH 4X4X18 304SS (T4418CHSS)
- PARAGON Defrost Timer, 120V, 21 Min Every 6 Hr (A1400-00)
- RACO 3/4 in. D Malleable Iron/Steel Electrical Conduit Elbow For Type B 10 each (3423-8)
- BALDOR-RELIANCE Input Bushing Kit 5/8 To 7/8 (133-6FBA)
- LEVITON COAXIAL CONNECTORS 10PK QUICKPORT BLANK IV (41084-BI)
- LEVITON COAXIAL CONNECTORS BU EZ-RJ45 ADVANCED CRIMP TOOL (40989-ACT)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- FASTTRACK SWR Meter with 3 ft. Coax Cable (FA50272)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 6ft (P502-006-SM)
- HUBBELL WIRING DEVICE-KELLEMS Coaxial Cable, RG-59/U, 22 AWG, Yellow (TV99)
- DOLPHIN COMPONENTS Cable Coupler, BNC, RG58 Plenum Coax, PK10 (DC-88-11)
- Leviton Coaxial Cables