Shop All Coaxial Cables
Leviton
COAXIAL CONNECTORS FCONN TERMINATION CAP
Mfr # 40984
Zoro # G5717416
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Female F-Connector
- Length 7.00 in
- Width 8 in
- Height 4.0000 in
- Application Commercial and Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 40984
- Zoro # G5717416
- UPC # 78477965016
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Length | 7.00 in |
Width | 8 in |
Height | 4.0000 in |
Details
Connection | Female F-Connector |
Application | Commercial and Residential Applications |
Type | Termination Cap |
Description
75 Ohm Termination Caps for Female F-Connectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 16 WG to 14 WG x #6 Uninsulated Ring Terminals 20PK (70067)
- HUBBELL Back Box, 30A, 3/4" Hub, Straight, Feed-Thru (MB303W)
- ALTRONIX Control Transformer, 300 VA, 115 °C, 24/28V AC, 115V AC (T2428300)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P3W)
- LEVITON COAXIAL CONNECTORS BU EZ-RJ45 ADVANCED CRIMP TOOL (40989-ACT)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- LEVITON COAXIAL CONNECTORS 10PK QUICKPORT BLANK IV (41084-BI)
- SWE-TECH 3C Plenum RG59 Siamese Coaxial + Power Cable, 20AWG Solid Copper Coax, 18/2 Stranded Copper Power, 1000ft (FWT11X3-18291NH)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG59 Coax, PK10 (DC-CBNCM59)
- SWE-TECH 3C BNC RG59/U Coaxial Cable, Black, BNC Male, 3 foot (FWT10X3-01103)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 6ft (P502-006-RA)
- Leviton Coaxial Cables