Shop All Coaxial Cables
Leviton
Coaxial Connectors Ez-Rj45 Conn 50Pk
Mfr # 47613-EZC
Zoro # G6252006
product price: $2.59
/ea
Sold in multiples of 50 for $129.50
Item requires special delivery charges. A $3.00 per item surcharge will be applied.
$129.50
Free 30-Day Returns
Key Features
- Length 12.0000 in
- Color White
- Connector Type RJ-45 Network - Male
- Height 0.6"
- Width 0.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 47613-EZC
- Zoro # G6252006
- UPC # 78477078815
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Length | 12.0000 in |
Height | 0.6" |
Width | 0.4" |
Depth | 0.9" |
Size | 0.59 H x 0.44 W x 0.88 D in |
Details
Color | White |
Connector Type | RJ-45 Network - Male |
Application | Residential |
Type | Crimp Tool |
Cable Type | RJ45 |
Number of Ports | 1 |
Material | Polycarbonate |
Connection | Crimp |
Product Line | EZ-RJ45 |
Product Type | Network Connector |
Product Material | Polycarbonate, Phosphor Bronze |
Product Name | EZ-RJ45 47613-EZC Cat.5e UTP Connector |
Connector Details | 1 x RJ-45 Network Male |
LAN Category | Cat 5e |
Standard | FCC Part 68 Compliant |
Mounting Type | Surface |
Description
Ez-Rj45 Connectors, 50 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 10.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (471)
- COGNEX Cordset Cable (CKR-200-CBL-EXT)
- HALEX 3/4 In. to 1/2 In. Plated Steel Rigid Reducing Washer, 4PK (26820)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45BA)
- LEVITON COAXIAL CONNECTORS 10PK QUICKPORT BLANK IV (41084-BI)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- LEVITON COAXIAL CONNECTORS BU EZ-RJ45 ADVANCED CRIMP TOOL (40989-ACT)
- TRIPP LITE Coax Cable, VGA, HD15, Monitor, RGB, 100ft (P502-100)
- FIVEGEARS UHF Female to BNC Male Adapter Coax Coaxial Connector (FI128435)
- BELKIN Bulk Cable - Unshielded Twisted Pair (Utp) - 1000 Feet - Purple (A7J704-1000-PUR)
- POWER FIRST Cable Connector, Rg6 (5LR22)
- Leviton Coaxial Cables