Shop All Coaxial Cables
Leviton
Coaxial Connectors Ez-Rj45 Conn 10Pk
Mfr # 47613-EZR
Zoro # G5664067
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection CAT 5e
- Length 0.9"
- Features Stranded
- Color Colorless
- Width 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 47613-EZR
- Zoro # G5664067
- UPC # 78477116128
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Length | 0.9" |
Width | 0.5" |
Height | 0.5" |
Details
Connection | CAT 5e |
Features | Stranded |
Color | Colorless |
Application | Commercial |
Connector Type | RJ-45 Network - Male |
Contact Material | Phosphor Bronze |
Standards | ISO 9001 Certified |
Type | RJ45 CAT 5e Plug |
Product Color | Clear |
Connector Details | 1 x RJ-45 Network Male |
Product Type | Network Connector |
Product Material | Polycarbonate |
Product Line | EZ-RJ45 |
Product Name | EZ-RJ45 Cat 5e Plug, Bulk Pack Qty 10 |
Description
EZ-RJ45 CAT 5e Plug. Bulk Pack Qty 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Aux Contact Block, 2NO/2NC, 10A (C320SNP22)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 2A, 250V AC, 35A at 250V AC, 5 PK (S500-2-R)
- KRAUS & NAIMER SWITCH HAND 10A AMP 600V-AC ROTARY CAM SWITCH (D10A CD33324)
- LEVITON Switch Feed Thru Brn (05410-000)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- LEVITON COAXIAL CONNECTORS BU EZ-RJ45 ADVANCED CRIMP TOOL (40989-ACT)
- LEVITON COAXIAL CONNECTORS 10PK QUICKPORT BLANK IV (41084-BI)
- REMKE Cordset, D Key, TPE, Female, 4 Pole, 12 ft. (404A0120AQ)
- TEST PRODUCTS INTERNATIONAL Coax Universal Adapter Cable, 36" (GEX-60)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-CBNCM59PLEN)
- MONOPRICE Mp, 4 Way Coaxial Splitter (10015)
- Leviton Coaxial Cables