Shop All Coaxial Cables
Leviton
COAXIAL CONNECTORS COUPLER USB A-A IVORY
Mfr # 40835-I
Zoro # G5717696
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Snap-In
- Length 4.00 in
- Color Ivory
- Width 6 in
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 40835-I
- Zoro # G5717696
- UPC # 78477570265
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Length | 4.00 in |
Width | 6 in |
Height | 0.62 in |
Size | 0.67 H x 0.64 W x 1.39 D in |
Details
Connection | Snap-In |
Color | Ivory |
Mounting | Wall |
Material | ABS |
Type | Quickport USB Connector |
Application | USB Serial Communications |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Standard | USB 2 Complaint |
Description
Quickport USB Connector, A-A, Feddthrough, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RQ)
- APC Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- BERGEN INDUSTRIES Power Cord, 3-Wire, 15A, 6 ft, SJTW, 14/3 (PS615143)
- BURNDY Copper Cable to Post/Flat, 10 sol (KC17)
- LEVITON COAXIAL CONNECTORS BU EZ-RJ45 ADVANCED CRIMP TOOL (40989-ACT)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- LEVITON COAXIAL CONNECTORS 10PK QUICKPORT BLANK IV (41084-BI)
- FIRESTIK Firestik K850 50 ft. Rg58Au Coax with Pl259 (K850)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-78-5)
- SWE-TECH 3C Plenum RG59 Siamese Coaxial + Power Cable, 20AWG Solid Copper Coax, 18/2 Stranded Copper Power, 1000ft (FWT11X3-18291NH)
- QUEST TECHNOLOGY INTERNATIONAL BNC (M-M) Molded Video Cable, 75 Ohm, Rg-59 - 12 Ft (NBC-1712)
- Leviton Coaxial Cables