Shop All Voice & Data Connectors
Leviton
Coaxial Connectors Coupler F-Connector Nickel Plated Ivory
Mfr # 41084-FIF
Zoro # G5661242
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type F-Type
- Number of Ports 1
- For Use With All QuickPort Wallplates, Housings, and Panels
- Connection Snap-In
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41084-FIF
- Zoro # G5661242
- UPC # 78477819975
- Country of Origin Mexico
- Category Voice & Data Connectors
Dimensions
Width | 0.6" |
Length | 7.0000 in |
Height | 0.6" |
Depth | 1.2" |
Size | 0.64 H x 0.58 W x 1.24 D in |
Description
QuickPort F-Type Adapter, Nickel-Plated, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, Blank/Flat (MM1410G)
- SOUTH MAIN HARDWARE 15-in Screw Mount 120-lb, Black, 100 Speciality Tie (222020)
- DUROMAX Portable and Inverter Generator, Gasoline/Liquid Propane, 1,800 W/1,700 W Rated, Recoil Start (XP2300iH)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 24 in H, 32-1/4 in L, 19-1/4 in W, 15,000 lb L.R. (PG1730Z80817)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C6A UTP BL (6AUJK-RL6)
- LEVITON 1-Port F-Type Insert, Quickport, White (41084-FWF)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C5E SHLD GY (5ESJK-RG5)
- SWE-TECH 3C LC/PC OM3 50um Fiber Optic Splice Connector, 3.0/2.0/1.6mm Aqua boot, 900um fiber stub, 10PK (FWT31F1-51610)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 YELLOW, 5m (7000-18041-0160500)
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD VALVE PLUG FORM BI 11MM (7000-42061-0000000)
- SWE-TECH 3C Platinum Tools EZ-RJ45 Cat6 Crimp Connectors, Slide Through Wires, POE Compliant, 50PK (FWT100010C)
- Leviton Voice & Data Connectors