Shop All Coaxial Cables
Leviton
COAXIAL CONNECTORS COUPLER F-CONNECTOR NICKEL PLATED GREY
Mfr # 41084-FGF
Zoro # G5662432
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG-6 RG-59 Coaxial
- Impedance 75 Ohm
- Length 7.0000 in
- Width 0.6"
- Mounting Surface;Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41084-FGF
- Zoro # G5662432
- UPC # 78477819999
- Country of Origin Mexico
- Category Coaxial Cables
Dimensions
Length | 7.0000 in |
Width | 0.6" |
Height | 0.6" |
Dimensions | 0.64 in H x 0.58 in W x 1.24 in D |
Depth | 1.2" |
Description
QuickPort F-Type Adapter, Nickel-Plated, Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Grn (C6-CPLR-GRN)
- NVENT CADDY Conduit Clip, Spring Steel (812M58SM)
- UNIRISE USA Power Cord C14-C19 15Amp 250V Sjt 14/3 A (PWCD-C14C19-15A-05F-BLU)
- MERSEN Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, 75kA (STP240S07M)
- LEVITON COAXIAL CONNECTORS 10PK QUICKPORT BLANK IV (41084-BI)
- LEVITON COAXIAL CONNECTORS BU EZ-RJ45 ADVANCED CRIMP TOOL (40989-ACT)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- RCA 100 Ft. White RG6U Quad Shield Coaxial Cable (DH100QCE)
- TEST PRODUCTS INTL Coax Adapter WIFI Univ Kit (TPI-4024WIFI)
- CAROL Coaxial Cable, RG-6/U, Black (C5886.31.01)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-78-10)
- Leviton Coaxial Cables