Shop All Coaxial Cables
Leviton
COAXIAL CONNECTORS COUPLER F-CONNECTOR NICKEL PLATED BLACK
Mfr # 41084-FEF
Zoro # G5725274
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG-6 RG-59 Coaxial
- Impedance 75 Ohm
- Length 7.0000 in
- Width 0.6"
- Mounting Surface;Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41084-FEF
- Zoro # G5725274
- UPC # 78477820056
- Country of Origin Mexico
- Category Coaxial Cables
Dimensions
Length | 7.0000 in |
Width | 0.6" |
Height | 0.6" |
Dimensions | 0.64 in H x 0.58 in W x 1.24 in D |
Depth | 1.2" |
Description
QuickPort F-Type Adapter, Nickel-Plated, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HF Replacement Filters (89134425R)
- MELTRIC INLET/ 20A AMP 120V-AC PLUG (63-18125-K16)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 60kW, Liquid Cooled (RG06045ANAX)
- TECHFLEX Braided Sleeving, 1.250 In., 250 ft., Black (CCP1.25BK250)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- LEVITON COAXIAL CONNECTORS 10PK QUICKPORT BLANK IV (41084-BI)
- LEVITON COAXIAL CONNECTORS BU EZ-RJ45 ADVANCED CRIMP TOOL (40989-ACT)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 2FT Lngth (R-CX-1102-24)
- CAROL Coaxial Cable, RG-59/U, 20 and 18/2 AWG (C8028.41.01)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, White (C5785.41.02)
- Leviton Coaxial Cables