Leviton

COAXIAL CONNECTORS COUPLER F-CONNECTOR GOLD PLATED WHITE


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Cable Type Coaxial
  • Connection QuickPort housing
  • Features Screw Lock
  • Length 7.0000 in
  • Width 0.6"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Leviton
  • MFR # 40831-FWG
  • Zoro # G5669685
  • UPC #
    78477941454
  • Country of Origin Taiwan, Province of China
  • Category Coaxial Cables

Dimensions

Length 7.0000 in
Width 0.6"
Height 0.6"
Depth 1.1"

Description

Nickel or gold-plated female-to-female 75 Omega connector features screw-on front and rear connections

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.