Shop All Coaxial Cables
Leviton
COAXIAL CONNECTORS COUPLER F-CONNECTOR GOLD PLATED IVORY
Mfr # 40831-FIG
Zoro # G5683676
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Screw Lock
- Length 7.0000 in
- Height 5.5000 in
- Adapter Type F-Type
- Application TV, VCR, DVD, Satellite and Home Theater Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 40831-FIG
- Zoro # G5683676
- UPC # 78477941386
- Country of Origin Mexico
- Category Coaxial Cables
Dimensions
Length | 7.0000 in |
Height | 5.5000 in |
Details
Features | Screw Lock |
Adapter Type | F-Type |
Application | TV, VCR, DVD, Satellite and Home Theater Applications |
Product Material | Polypropylene, Die-cast Zinc |
Material Details | Polypropylene - Insulation, Zinc die-cast - body |
Connector on Second End Details | 1 x F-Type Audio/Video - Female |
Connector Type on Second End | F-Type Audio/Video - Female |
Product Name | Feedthrough QuickPort F-Connector, Gold Plated, Ivory Housing |
Product Color | Ivory |
Contact Plating | Gold |
Connector Type on First End | F-Type Audio/Video - Female |
Connector Plating | Gold |
Product Type | A/V Adapter |
Product Line | QuickPort |
Connector on First End Details | 1 x F-Type Audio/Video - Female |
Description
Feedthrough QuickPort F-Connector, Gold Plated, Ivory Housing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Circuit Breaker, CBP-BA Series, 20 A (CBP-20BA)
- WASSERSTEIN PoE Adapter, for Google Nest Cam Outdoor or Indoor, Battery, Made for Google Nest (NestOut2PoEWhtUSA)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Rod, 12 In. Arm L (9007FA5)
- SIEMENS Pilot Light, Transformer, Grn, 120VAC, 30mm (52BL4G3)
- LEVITON COAXIAL CONNECTORS BU EZ-RJ45 ADVANCED CRIMP TOOL (40989-ACT)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- LEVITON COAXIAL CONNECTORS 10PK QUICKPORT BLANK IV (41084-BI)
- CISCO 10GBASE CU SFP Cable 3 Meter, SFPH10GBCU3M (SFP-H10GB-CU3M=)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-CBNCM6Q)
- SANOXY 10-Pack PL259 Solder Connector Plug with Reducer for RG8X Coaxial Coax Cable (274403132175)
- CMPLE RCA Composite Video, Subwoofer S-PDIF Cable Coax - 3 ft. (338-N)
- Leviton Coaxial Cables