Shop All Coaxial Cables
Leviton
COAXIAL CONNECTORS COUPLER BNC GOLD PLATED LIGHT ALMOND
Mfr # 40832-BT
Zoro # G5715553
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Shielded Video and Data Cable
- Impedance 50 Ohm
- Length 4 in
- Color Light Almond
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 40832-BT
- Zoro # G5715553
- UPC # 78477342275
- Country of Origin Mexico
- Category Coaxial Cables
Dimensions
Length | 4 in |
Width | 6 in |
Height | 0.62 in |
Dimensions | 0.65 in H x 0.6 in W x 1.4 in D |
Details
Cable Type | Shielded Video and Data Cable |
Impedance | 50 Ohm |
Color | Light Almond |
Mounting | Surface;Flush |
Material | High Impact Plastic |
Termination Type | Twist-On Front and Rear BNC Plugs |
Type | BNC Bulkhead Module |
Finish | Gold Plated |
Application | Commercial, High-End Video, Home Theater, CCTV, LAN |
Position / Conductor | Female to Female |
Flammability | Rated V-0 per UL 94 |
Connection Type | Snap-In |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
End A Type | Female |
Standard | cULus listed |
End B Type | Female |
Installation Type | Flush/Surface |
Description
BNC QuickPort Adapter, Gold-Plated, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 12.01x6.18x7.17, Stainless Stee (TE121024011)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 2 M (GBLC2-D4-02)
- SIEMENS DC Power Supply, 176/264V AC; 85/132V AC, 24V DC, 960W, 40A, DIN Rail (6EP1337-3BA00)
- WESTWARD Welding Cable, 1 AWG, 25 ft., Black, Rubber (19YE04)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- LEVITON COAXIAL CONNECTORS BU EZ-RJ45 ADVANCED CRIMP TOOL (40989-ACT)
- LEVITON COAXIAL CONNECTORS 10PK QUICKPORT BLANK IV (41084-BI)
- DOLPHIN COMPONENTS Cable Coupler, F-Type, RG59 Coax, PK10 (DC-CF59)
- CABLE WHOLESALE Cable Wholesale Crimp Tool for Coaxial Cable; F-pin and BNC (RG58; RG59 and RG6) (91D5-05500)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-CBNCM6Q)
- POWERCOMM Coax Mini 8 9ft Grey (215-35241)
- Leviton Coaxial Cables