Shop All Coaxial Cables
Leviton
COAXIAL CONNECTORS COUPLER BINDING POST RED STRIPE BLACK
Mfr # 40833-BER
Zoro # G5685383
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Snap-In
- Length 4.00 in
- Width 6 in
- Mounting Surface;Flush
- Material High Impact Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 40833-BER
- Zoro # G5685383
- UPC # 78477282625
- Country of Origin Mexico
- Category Coaxial Cables
Dimensions
Length | 4.00 in |
Width | 6 in |
Height | 0.62 in |
Size | 0.636 H x 0.575 W x 1.19 D in |
Details
Connection | Snap-In |
Mounting | Surface;Flush |
Material | High Impact Plastic |
Connector Type | Audio/Video - Female |
Type | Quickport Binding Post Adapter |
Application | Commercial Applications |
Product Name | QuickPort Snap-In Bulkhead Binding Post Connector with Red Stripe |
Product Line | QuickPort |
Additional Information | Materials: Snap-in connector bodies are high-impact, fire retardant plastic rated UL 94V-0 |
Connector Details | 1 x Audio/Video Female |
Compatibility | Leviton QuickPort Wallplates and Housings |
Certifications & Standards | CSA |
Product Type | A/V Connector |
Product Color | Black |
Standard | CSA Certified |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Description
QuickPort Binding Post Adapter with Red Stripe, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Molded Patch Cable, Cat6, 7 ft., Blue (N201-007-BL)
- ABB OHB274J12, PISTOL HDL 12X274MM BLK 1, 3R, 12 (OHB274J12)
- TY-RAP 14.5" L Miniature Cable Tie NAT PK 100 (TY5244M)
- CALBRITE Coupling, Rigid, 1in., 2in.L, 316 SS (S61000CP00)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- LEVITON COAXIAL CONNECTORS 10PK QUICKPORT BLANK IV (41084-BI)
- LEVITON COAXIAL CONNECTORS BU EZ-RJ45 ADVANCED CRIMP TOOL (40989-ACT)
- TEST PRODUCTS INTL Coax Adapter, SMA Female (TPI-3009)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-UG88-1)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-UG78-10)
- ALLEN TEL 2-Way Coax Splitter, 2.4 GHz (CT3102)
- Leviton Coaxial Cables