Shop All Coaxial Cables
Leviton
COAXIAL CONNECTORS COUPLER BINDING POST BLACK STRIPE BLACK
Mfr # 40833-BEE
Zoro # G5683895
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Snap-In
- Length 4.00 in
- Width 6 in
- Mounting Surface;Flush
- Material High Impact Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 40833-BEE
- Zoro # G5683895
- UPC # 78477282649
- Country of Origin Mexico
- Category Coaxial Cables
Dimensions
Length | 4.00 in |
Width | 6 in |
Height | 0.62 in |
Size | 0.636 H x 0.575 W x 1.19 D in |
Details
Connection | Snap-In |
Mounting | Surface;Flush |
Material | High Impact Plastic |
Type | Quickport Binding Post Adapter |
Connector Type | Audio/Video - Female |
Application | Commercial Applications |
Product Type | A/V Connector |
Product Line | QuickPort |
Certifications & Standards | CSA |
Compatibility | Leviton QuickPort Wallplates and Housings |
Additional Information | Materials: Snap-in connector bodies are high-impact, fire retardant plastic rated UL 94V-0 |
Product Color | Black |
Connector Details | 1 x Audio/Video Female |
Product Name | QuickPort Snap-In Bulkhead Binding Post Connector with Black Stripe |
Standard | CSA Certified |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Description
QuickPort Binding Post Adapter with Black Stripe, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, 10 to 18 AWG, Red, PK125 (16-006)
- REED INSTRUMENTS REED R8085 Noise Dosimeter, includes ISO Certificate (R8085-NIST)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 480V AC (8911DPSO43V06)
- ACT Miniature Cable Tie, L 8", 40 Lbs, Black (8-40-UV-100)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- LEVITON COAXIAL CONNECTORS 10PK QUICKPORT BLANK IV (41084-BI)
- LEVITON COAXIAL CONNECTORS BU EZ-RJ45 ADVANCED CRIMP TOOL (40989-ACT)
- POWERCOMM Coax Mini 8 9ft Grey (215-35241)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 2FT Lngth (R-CX-1102-24)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 3FT Lngth (R-CX-1102-36)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-MC88-1)
- Leviton Coaxial Cables