Shop All Coaxial Cables
Leviton
COAXIAL CONNECTORS CONN USB FDTHRU WH
Mfr # 40835-W
Zoro # G6243798
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.4"
- Material Plastic
- Mounting Wall
- Height 0.6"
- Size 0.67 H x 0.64 W x 1.39 D in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 40835-W
- Zoro # G6243798
- UPC # 78477570258
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Length | 1.4" |
Height | 0.6" |
Size | 0.67 H x 0.64 W x 1.39 D in |
Width | 0.7" |
Details
Material | Plastic |
Mounting | Wall |
Connector Type | USB 2.0 Type A - Female |
Type | Feed-Through |
Product Line | QuickPort |
Product Material | ABS Plastic |
Product Color | White |
Product Type | Data Connector |
Product Name | USB Feedthrough QuickPort Connector, White Housing |
Connector Details | 1 x USB 2.0 Type A Female |
Standard | USB 2 Complaint |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Description
Quickport USB Connector, A-A, Feddthrough, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cordset, D Key, TPE, Female, 4 Pole, 12 ft. (404A0120AQ)
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24C397)
- WESTWARD Welding Cable, 4 AWG, 10 ft., Black, Rubber (19YD96)
- RICHELIEU 34 in 19 mm PushButton Lock for max 78 in 22 mm Panel Thickness Matte Nickel (369371195)
- LEVITON COAXIAL CONNECTORS BU EZ-RJ45 ADVANCED CRIMP TOOL (40989-ACT)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- LEVITON COAXIAL CONNECTORS 10PK QUICKPORT BLANK IV (41084-BI)
- REMKE Cordset, Single Key, PVC, M, 5 Pole, 16.4 ft. (305E0164H)
- VITEK Audio/Video Adapter, Coaxial Cable, PK10 (VT-F-BARREL10)
- HORIBA INSTRUMENTS IG Curled Cable for IG-331 And IG-410 (3200207668)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG6, PK10 (DC-88-30)
- Leviton Coaxial Cables