Shop All Coaxial Cables
Leviton
COAXIAL CONNECTORS CONN RCA FDTHRU BK/BN
Mfr # 40830-BBE
Zoro # G5683597
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Shielded A/V with Terminated RCA Plugs
- Length 4.00 in
- Width 6 in
- Material Plastic
- Height 0.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 40830-BBE
- Zoro # G5683597
- UPC # 78477282595
- Country of Origin China
- Category Coaxial Cables
Dimensions
Length | 4.00 in |
Width | 6 in |
Height | 0.62 in |
Dimensions | 0.636 in H x 0.575 in W x 1.21 D |
Details
Cable Type | Shielded A/V with Terminated RCA Plugs |
Material | Plastic |
Type | Feed-Through |
Finish | Gold Plated |
Body Material | High-Impact Fire-Retardant Plastic |
Application | For termination on UTP cable, speaker wire or shielded AV cable and commercial applications |
Connector Type | Snap-In |
Termination Type | Front and Rear RCA Plugs |
Flammability | Rated V-0 per UL 94 |
Body Color | Brown |
Contact Surface Material | Gold-Plated |
Position / Conductor | Female to Female |
Standard | CSA Certified |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Mounting Type | Flush/Surface |
Description
QuickPort RCA, Gold-Plated Connector with Black Stripe, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard accessory, I-Line, barrier kit, 600V AC/DC, surface (HCBFMBL)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 10A, 14/3 (1TNB6)
- ABB Cover Pvc Blank (5133362B)
- NVENT HOFFMAN Panel Adapter, Comm, Steel, 8in. H x 8in. L (F88GPA)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- LEVITON COAXIAL CONNECTORS 10PK QUICKPORT BLANK IV (41084-BI)
- LEVITON COAXIAL CONNECTORS BU EZ-RJ45 ADVANCED CRIMP TOOL (40989-ACT)
- POWER FIRST Cable Splitter, 4 Way (5LR27)
- CAROL Coaxial Cable, RG-6/U, Black (C5886.31.01)
- GARDNER BENDER Tester Cable Coaxial-Utp/Stp (TT64202)
- DOLPHIN COMPONENTS Coupler, Cable, F-Type/Male, RG59, PK10 (DC-CF59PLENQ)
- Leviton Coaxial Cables