Shop All Coaxial Cables
Leviton
COAXIAL CONNECTORS CONN RCA 110 WH/WH
Mfr # 40735-RWW
Zoro # G5668084
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type UTP
- Length 4.00 in
- Width 6 in
- Material High Impact Plastic
- Height 1.10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 40735-RWW
- Zoro # G5668084
- UPC # 78477116401
- Country of Origin Mexico
- Category Coaxial Cables
Dimensions
Length | 4.00 in |
Width | 6 in |
Height | 1.10 in |
Dimensions | 0.64 in H x 0.58 in W x 1.1 in D |
Details
Cable Type | UTP |
Material | High Impact Plastic |
Category Type | Cat 5e |
Connector Type | RCA Audio/Video - Female |
Application | Commercial |
Type | 110-Type RCA Connector |
Finish | Gold Plated |
Product Type | A/V Connector |
Connector Details | RCA Audio/Video Female |
Product Line | QuickPort |
Product Name | QuickPort RCA Connector |
110 Block | Yes |
Product Color | White |
Standard | cULus listed |
Mounting Type | Flush/Surface |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Description
QuickPort RCA 110-Type, White Barrel, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Roller Lever Arm, 2.09 In. Arm L (D4AA10)
- EATON BUSSMANN UL Class Fuse, L Class, KLU Series, Time-Delay, 1000A, 600V AC, Non-Indicating (KLU-1000)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 65 A, Reversing: No (LC1D65AKUE)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Universal Offset Strut Strap, 25PK (OSS125)
- LEVITON COAXIAL CONNECTORS 10PK QUICKPORT BLANK IV (41084-BI)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- LEVITON COAXIAL CONNECTORS BU EZ-RJ45 ADVANCED CRIMP TOOL (40989-ACT)
- SWE-TECH 3C Plenum RG59 Siamese Coaxial + Power Cable, 20AWG Solid Copper Coax, 18/2 Stranded Copper Power, 1000ft (FWT11X3-18291NH)
- POWER FIRST Cable Splitter, 4-Way, F-Type, 2.3 GHz (4LWZ3)
- FIVEGEARS RF Connector Adapter UHF Female to UHF Female PL259 SO239 SO-239 Coax Coaxial Coupler Adaptor (FI128430)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plate and Jack, Cat 5e/F-Type, Lt Al (NS785LA)
- Leviton Coaxial Cables