Shop All Coaxial Cables
Leviton
COAXIAL CONNECTORS CONN RCA 110 RD/WH
Mfr # 40735-RRW
Zoro # G5668723
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type UTP
- Length 4.00 in
- Width 6 in
- Material High Impact Plastic
- Height 1.10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 40735-RRW
- Zoro # G5668723
- UPC # 78477116395
- Country of Origin Mexico
- Category Coaxial Cables
Dimensions
Length | 4.00 in |
Width | 6 in |
Height | 1.10 in |
Dimensions | 0.64 in H x 0.58 in W x 1.1 in D |
Cable Size | 0.64 H x 0.58 W x 1.10 D in |
Details
Cable Type | UTP |
Material | High Impact Plastic |
Application | Commercial |
Connector Type | RCA Audio/Video - Female |
Type | 110-Type RCA Connector |
Finish | Gold Plated |
Category Type | Cat 5e |
Product Type | A/V Connector |
Product Line | QuickPort |
Connector Plating | Gold |
Additional Information | Gold plated connector, Red Barrel |
Connector Details | RCA Audio/Video Female |
Product Color | White |
Product Name | QuickPort RCA Connector |
Mounting Type | Flush/Surface |
Standard | cULus listed |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Coolant Supply | Internal Coolant |
Description
QuickPort RCA 110-Type, Red Barrel, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Green color - Nylon - 50 Lbs Tensile Strength (CT262CL-GREEN)
- SQUARE D Fuse Block, 9070 Series, Midget UL Class, 2 Poles (9070FB2B)
- SILLITES Sillites SILSCRMB 125 V Self Contained Receptacle; 15A - Black (SILSCRMB)
- LUTRON Lighting Dimmer, Toggle, Ivory (AYCL-253P-IV)
- LEVITON COAXIAL CONNECTORS 10PK QUICKPORT BLANK IV (41084-BI)
- LEVITON COAXIAL CONNECTORS BU EZ-RJ45 ADVANCED CRIMP TOOL (40989-ACT)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 2FT Lngth (R-CX-1102-24)
- TEST PRODUCTS INTL Coax Adapter WIFI Univ Kit (TPI-4024WIFI)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 3FT Lngth (R-CX-1102-36)
- WOODS Coaxial Cable (92001-46-08)
- Leviton Coaxial Cables