Shop All Coaxial Cables
Leviton
COAXIAL CONNECTORS CONN RCA 110 RD/LA
Mfr # 40735-RRT
Zoro # G5716086
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Snap-In
- Length 4.00 in
- Color Light Almond
- Width 6 in
- Mounting Surface;Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 40735-RRT
- Zoro # G5716086
- UPC # 78477342107
- Country of Origin Mexico
- Category Coaxial Cables
Dimensions
Length | 4.00 in |
Width | 6 in |
Height | 1.10 in |
Size | 0.64 H x 0.58 W x 1.10 D in |
Details
Connection | Snap-In |
Color | Light Almond |
Mounting | Surface;Flush |
Material | High Impact Plastic |
Type | 110-Type RCA Connector |
Application | For high-end audio/video male plugs and commercial applications |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Standard | cULus listed |
Description
QuickPort RCA 110-Type, Red Barrel, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Midget Locking Plug 2P 3W 120VAC L5-15P BK (HBL4723VBK)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (9001KR1UH13)
- HUBBELL PREMISE WIRING Wiring Block, 6-Pair, 6 x 12 Block Size (HPW66B16)
- LEVITON ELECTRICAL RECEPTACLES 20A WR TR HG SLIM GFCI IV (GFWT2-HGI)
- LEVITON COAXIAL CONNECTORS 10PK QUICKPORT BLANK IV (41084-BI)
- LEVITON COAXIAL CONNECTORS BU EZ-RJ45 ADVANCED CRIMP TOOL (40989-ACT)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- SWE-TECH 3C RG59 Siamese Coaxial + Power Cable, 20AWG Solid Copper Coax, 18/2 Stranded Copper Power, 1000ft (FWT10X3-18291NH)
- POWER FIRST Cable Connector, Rg6 (5LR22)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-UG78-10)
- POWER FIRST Cable Terminator (5LR15)
- Leviton Coaxial Cables