Shop All Coaxial Cables
Leviton
COAXIAL CONNECTORS CONN RCA 110 BL/IV
Mfr # 40735-RLI
Zoro # G5716488
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Snap-In
- Length 4.00 in
- Color Ivory
- Width 6 in
- Mounting Surface;Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 40735-RLI
- Zoro # G5716488
- UPC # 78477342916
- Country of Origin Mexico
- Category Coaxial Cables
Dimensions
Length | 4.00 in |
Width | 6 in |
Height | 1.10 in |
Size | 0.64 H x 0.58 W x 1.10 D in |
Details
Connection | Snap-In |
Color | Ivory |
Mounting | Surface;Flush |
Material | High Impact Plastic |
Type | 110-Type RCA Connector |
Application | High End Audio, Video Male Plugs and Commercial Applications |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Standard | cULus listed |
Description
QuickPort RCA 110-Type, Blue Barrel, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 2 Pole, 277/480V AC, C Curve (FAZ-C15/2-NA)
- RACO Set Screw Connector, 1-11/16" L, Steel (2004)
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NNTFX)
- OMRON SNAP ACTION SWITCH, Pin, Plunger Actuator, SPDT, 20 A @ 250 V AC Contact Rating (A-20G-B)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- LEVITON COAXIAL CONNECTORS BU EZ-RJ45 ADVANCED CRIMP TOOL (40989-ACT)
- LEVITON COAXIAL CONNECTORS 10PK QUICKPORT BLANK IV (41084-BI)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-RA-5)
- TEST PRODUCTS INTERNATIONAL Coax Universal Adapter Cable, 72" (GEX-75)
- ALLEN TEL 3-Way Coax Splitter, 2.4 GHz (CT3103)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-CBNCM6Q)
- Leviton Coaxial Cables