Leviton

COAXIAL CONNECTORS CONN FCONN NICKEL BR


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Cable Type RG-6 RG-59 Coaxial
  • Impedance 75 Ohm
  • Length 7.0000 in
  • Mounting Surface;Flush
  • Material Brass (Body)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Leviton
  • MFR # 41084-FBF
  • Zoro # G5674463
  • UPC #
    78477816660
  • Country of Origin Taiwan, Province of China
  • Category Coaxial Cables

Dimensions

Length 7.0000 in
Height 5.5000 in
Dimensions 0.64 in H x 0.58 in W x 1.24 in D

Description

QuickPort F-Type Adapter, Nickel-Plated, Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.