Shop All Coaxial Cables
Leviton
COAXIAL CONNECTORS CONN BINDPOST RD/LA
Mfr # 40833-BTR
Zoro # G5685286
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Snap-In
- Length 4.00 in
- Width 6 in
- Mounting Surface;Flush
- Material High Impact Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 40833-BTR
- Zoro # G5685286
- UPC # 78477279410
- Country of Origin China
- Category Coaxial Cables
Dimensions
Length | 4.00 in |
Width | 6 in |
Height | 0.62 in |
Size | 0.636 H x 0.575 W x 1.19 D in |
Details
Connection | Snap-In |
Mounting | Surface;Flush |
Material | High Impact Plastic |
Type | Quickport Binding Post Adapter |
Application | Commercial Applications |
Connector Type | Proprietary Connector Audio - Male |
Product Name | QuickPort 40833-BTR Binding Post Connector |
Product Line | QuickPort |
Product Color | Light Almond |
Additional Information | With Red Stripe |
Connector Details | 1 x Proprietary Connector Audio Male |
Product Type | Audio Connector |
Standard | CSA Certified |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Description
QuickPort Binding Post Adapter with Red Stripe, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTICWARE Single Switch Plate, Number of Gangs: 1 Satin Nickel Finish (782SN)
- MERSEN Fuse, G Class, AG Series, Time Delay, 6 A, 600V AC, Nonindicating (AG6)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 1.0 Lbs, 12772' Length, 0.0055" Diameter, Natural (36SNSP)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 20/40A, 4 Pole, 120/240V AC (BQ220240)
- LEVITON COAXIAL CONNECTORS BU EZ-RJ45 ADVANCED CRIMP TOOL (40989-ACT)
- LEVITON COAXIAL CONNECTORS 10PK QUICKPORT BLANK IV (41084-BI)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- CAROL Coaxial Cable, RG-58/AU, 20 AWG, Black (C1188.21.01)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- BZBGEAR 1080P FHD 15ft 75-ohm Shielded SDI Cable (BG-CAB-SDI15)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plate and Jack, Cat 5e/F-Type, Lt Al (NS785LA)
- Leviton Coaxial Cables