Shop All Coaxial Cables
Leviton
COAXIAL CONNECTORS BU EZ-RJ45 ADVANCED CRIMP TOOL
Mfr # 40989-ACT
Zoro # G5694867
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5"
- Features Ratchet
- Width 12.12 in
- Height 1.50 in
- Size 8.50 W in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 40989-ACT
- Zoro # G5694867
- UPC # 78477646304
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Length | 8.5" |
Width | 12.12 in |
Height | 1.50 in |
Size | 8.50 W in |
Details
Features | Ratchet |
Product Material | Steel, Polycarbonate |
Application/Usage | Crimping, Stripping, Cutting |
Product Line | EZ-RJ45 |
Product Type | Crimp Tool |
Product Color | Blue |
Product Name | EZ-RJ45 Advanced Crimp Tool, Blue |
Standard | ISO 9001 |
Coolant Supply | External |
Description
RJ-45 Advanced Crimp Tool-Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO UF Cable Connector, 1-37/64" L, 2" Conduit (2858)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP3624C)
- GAMPAK Conn Flex Screw-In 1/2" (56010)
- CALBOND Form Cover, FM8, 1-1/2 in., PVC (PV1500580F)
- LEVITON COAXIAL CONNECTORS 10PK QUICKPORT BLANK IV (41084-BI)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- WILSON ELECTRONICS 50' WILSON400 Coax Cable, 952350 (952350)
- POWER FIRST Compression Connector, BNC, RG6, PK15 (2UYH1)
- POWER FIRST Compression Connector, RG6 RTQ, PK50 (4PCZ5)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205A0200T)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-RA-5)
- Leviton Coaxial Cables