Shop All Coaxial Cables
Leviton
COAXIAL CONNECTORS 10PK QUICKPORT BLANK WH
Mfr # 41084-BW
Zoro # G5684498
product price: $4.59
/ea
Sold in multiples of 3 for $13.77
$13.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.00 in
- Width 6 in
- Material Plastic
- Height 5.5000 in
- Type Blank Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41084-BW
- Zoro # G5684498
- UPC # 78477749333
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Length | 4.00 in |
Width | 6 in |
Height | 5.5000 in |
Dimensions | 0.64 in H x 0.58 in W x 0.49 in D |
Details
Material | Plastic |
Type | Blank Insert |
Standards | cULus ListedUL 1863CAN/CSA C22.2 No. 182.4-1990 |
Product Type | Connector Insert |
Product Line | QuickPort |
Product Color | White |
Product Name | Blank QuickPort Insert, White (sold in packs of 10) |
Mounting Type | Snap-In |
Description
Blank QuickPort Insert - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Rocker Switch, 3 Blade, Yellow, 30A, 1/2" (82-2134)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- HUBBELL 20A Watertight Twist-Lock Receptacle 3P 4W 480VAC (HBL2430SW)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 6A, 600V AC, Non-Indicating (KTK-R-6)
- LEVITON COAXIAL CONNECTORS 10PK QUICKPORT BLANK IV (41084-BI)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- LEVITON COAXIAL CONNECTORS BU EZ-RJ45 ADVANCED CRIMP TOOL (40989-ACT)
- REMINGTON INDUSTRIES RG-400/U Coaxial Cable, Double-Shielded, 0.195" Diameter Coax with Tan FEP Jacket, 1 ft Length (RG-400-1)
- ALLEN TEL 3-Way Coax Splitter, 2.4 GHz (CT3103)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-CBNCM6Q)
- TEST PRODUCTS INTERNATIONAL Coax Adapter, N Female (TPI-3007)
- Leviton Coaxial Cables