Shop All Coaxial Cables
Leviton
COAXIAL CONNECTORS 10PK QUICKPORT BLANK LA
Mfr # 41084-BT
Zoro # G6251954
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.00 in
- Material Plastic
- Height 5.5000 in
- Type Insert
- Dimensions 0.64 in H x 0.58 in W x 0.79 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41084-BT
- Zoro # G6251954
- UPC # 78477749326
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Length | 4.00 in |
Height | 5.5000 in |
Dimensions | 0.64 in H x 0.58 in W x 0.79 in D |
Width | 6 in |
Details
Material | Plastic |
Type | Insert |
Application | Residential/Commercial |
Product Line | QuickPort |
Product Type | Faceplate Insert |
Product Color | Light Almond |
Product Name | QuickPort 41084-BT Faceplate Insert |
Mount Type | Wall Mount |
Mounting Type | Snap-In |
Suitable For Use With | All QuickPort® Wallplates and Housings |
Standard | cULus |
Description
Blank QuickPort Insert, Light Almond-Pack of 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Corrugated Tubing, PE, 1-1/2 in., 150 ft (112PEBSX0000XZS)
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB150N008F4)
- QUAZITE Underground Enclosure Assembly, Street Lighting Cover, 12 in H, 14-3/4 in L, 14-3/4 in W (PC1212Z80141)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CMB-103-27G3N-W-A/10)
- LEVITON COAXIAL CONNECTORS 10PK QUICKPORT BLANK IV (41084-BI)
- LEVITON COAXIAL CONNECTORS BU EZ-RJ45 ADVANCED CRIMP TOOL (40989-ACT)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- MONOPRICE F-Type F to M Adapter, Right Angle (6775)
- POWER FIRST Cable Terminator (5LR15)
- MONOPRICE Cable Adapter, BNC M to RCA M (4122)
- CAROL 13 AWG Coaxial Cable 100 ft. BK (C1176A)
- Leviton Coaxial Cables