Shop All Coaxial Cables
Leviton
COAXIAL CONNECTORS 10PK QUICKPORT BLANK GY
Mfr # 41084-BG
Zoro # G5688244
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.00 in
- Width 6 in
- Height 5.5000 in
- Standards cULus Listed, UL 1863 CAN/CSA-C22.2 No 182.4-1990
- Dimensions 0.64 in H x 0.58 in W x 0.79 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41084-BG
- Zoro # G5688244
- UPC # 78477749289
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Length | 4.00 in |
Width | 6 in |
Height | 5.5000 in |
Dimensions | 0.64 in H x 0.58 in W x 0.79 in D |
Details
Standards | cULus Listed, UL 1863 CAN/CSA-C22.2 No 182.4-1990 |
Type | Wallplate |
Product Type | Connector Insert |
Product Color | Gray |
Product Name | Blank QuickPort Insert, Gray (pack of 10) |
Additional Information | STANDARDS COMPLIANCE: cULus Listed(UL 1863, CAN/CSA-C22.2 No. 182.4-1990) |
Product Material | Plastic |
Compatibility | QuickPort Wall Plates and Housings |
Product Line | QuickPort |
Application/Usage | Housing, Faceplate |
Mounting Type | Snap-In |
Suitable For Use With | All QuickPort® Wallplates and Housings |
Description
Blank QuickPort Insert - Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 4A, 600V AC, Non-Indicating (KLDR004)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 1 (DU321)
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 2-1/2 to 2 (ES250200)
- FLEMING SUPPLY Fleming Supply Tally Counter Clicker - Handheld or Base Mount (432260NPO)
- LEVITON COAXIAL CONNECTORS 10PK QUICKPORT BLANK IV (41084-BI)
- LEVITON COAXIAL CONNECTORS BU EZ-RJ45 ADVANCED CRIMP TOOL (40989-ACT)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6Q)
- SWE-TECH 3C BNC RG59/U Coaxial Cable, Black, BNC Male, 3 foot (FWT10X3-01103)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 10ft (P502-010)
- CABLE WHOLESALE Cable Wholesale 10X7-422NH 1000 ft. RG11 CCTV Coaxial Cable; 14 AWG - Solid Black (10X7-422NH)
- Leviton Coaxial Cables