Shop All Coaxial Cables
Leviton
COAXIAL CONNECTORS 10PK QUICKPORT BLANK BN
Mfr # 41084-BB
Zoro # G5683518
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.00 in
- Color Brown
- Width 6 in
- Material Plastic
- Height 5.5000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41084-BB
- Zoro # G5683518
- UPC # 78477749319
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Length | 4.00 in |
Width | 6 in |
Height | 5.5000 in |
Dimensions | 0.64 in H x 0.58 in W x 0.79 in D |
Details
Color | Brown |
Material | Plastic |
Application | Residential/Commercial |
Type | Insert |
Mounting Type | Snap-In |
Standard | cULus |
Suitable For Use With | All QuickPort® Wallplates and Housings |
Description
Blank QuickPort Insert, Brown-Pack of 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Wire Termination Kit 160 Piece (W5213)
- MONOPRICE Ethernet Cable, Cat 6, Black, 2 ft. (3419)
- MURR ELEKTRONIK M12 FEMALE 90° LED, PUR 4X0.34 black UL/CSA, drag ch 10m (7000-12421-6341000)
- LEVITON Locking Plug (2451)
- LEVITON COAXIAL CONNECTORS 10PK QUICKPORT BLANK IV (41084-BI)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- LEVITON COAXIAL CONNECTORS BU EZ-RJ45 ADVANCED CRIMP TOOL (40989-ACT)
- POWER FIRST Coaxial Connector, RG59, F Type, PK50 (1UKD7)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-CBNCM59PLEN)
- AUDIOVOX 100' Blk Rg6 Buri Cable (VHB6111GR)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plate and Jack, Cat 5e/F-Type, Ivory (NS785I)
- Leviton Coaxial Cables