Shop All Coaxial Cables
Leviton
COAXIAL CABLE CABLE COAX NICK 12' BK
Mfr # C6851-12E
Zoro # G4465633
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impedance 75
- Length 12.7500 in
- Color Black
- Application Residential Applications
- Height 9.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # C6851-12E
- Zoro # G4465633
- UPC # 78477383674
- Country of Origin Unknown
- Category Coaxial Cables
Dimensions
Length | 12.7500 in |
Height | 9.0000 in |
Details
Impedance | 75 |
Color | Black |
Application | Residential Applications |
Type | Type RG6 |
Conductor Type | Bare Solid Copper |
Shield Type | Braided Overall Foil |
Description
RG6 Coax Cable, NickelPlated, 12-Feet, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 60A, 600V AC, Nonindicating (TRS60R)
- POWER FIRST 7.9" L Cable Tie BL PK 100 (36J219)
- SOUTHWIRE Building Wire, XHHW, 14 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (11292071)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 40A, 3-POLE, Encl. Reversing Switch, Maintained Lever Handle (W451/3-I3-CA)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- LEVITON COAXIAL CONNECTORS BU EZ-RJ45 ADVANCED CRIMP TOOL (40989-ACT)
- LEVITON COAXIAL CONNECTORS 10PK QUICKPORT BLANK IV (41084-BI)
- TEST PRODUCTS INTERNATIONAL Coax Adapter, BNC Female (TPI-3003)
- TEST PRODUCTS INTL Coax Adapter, Mini UHF Female (TPI-3015)
- CAROL Coaxial Cable, RG-58/U, 50 Ohms, Black (C1155.41.01)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 6FT Lngth (R-CX-1101-72)
- Leviton Coaxial Cables