Shop All Coaxial Cables
Leviton
COAXIAL CABLE CABLE COAX NICK 100' BK
Mfr # C6851-CE
Zoro # G4463375
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impedance 75
- Length 18.1100 in
- Application Residential Applications
- Height 9.2500 in
- Shield Type Braided Overall Foil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # C6851-CE
- Zoro # G4463375
- UPC # 78477383537
- Country of Origin Unknown
- Category Coaxial Cables
Dimensions
Length | 18.1100 in |
Height | 9.2500 in |
Details
Impedance | 75 |
Color | Black |
Application | Residential Applications |
Shield Type | Braided Overall Foil |
Type | Type RG6 |
Conductor Type | Bare Solid Copper |
Description
RG6 Coax Cable, NickelPlated, 100-Feet, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 3 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (60197101)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS443NK)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 12 in H, 10 in W, 6 in D, NEMA 4; 4X; 12; 13, Hinged (A12106CHQRFGW)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 18 in. (EXLK-218)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- LEVITON COAXIAL CONNECTORS BU EZ-RJ45 ADVANCED CRIMP TOOL (40989-ACT)
- LEVITON COAXIAL CONNECTORS 10PK QUICKPORT BLANK IV (41084-BI)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-88-1)
- REMKE Cordset, D Key, PVC, Female, 3 Pole, 20 ft. (203A0200T)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6)
- CAROL Coaxial Cable, RG-6/U, 18 AWG, White (C5775.41.02)
- Leviton Coaxial Cables