Shop All Lampholders
Leviton
Clear, 4-Pin (2G11)
Mfr # 23452-V
Zoro # G807044846
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Base 2G11
- Finish Polycarbonate
- Features Vertical Mounting Orientation
- Color Clear
- Mounting Snap-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 23452-V
- Zoro # G807044846
- UPC # 78477153024
- Country of Origin Mexico
- Category Lampholders
Dimensions
Length | 5/8 in |
Details
Lamp Base | 2G11 |
Finish | Polycarbonate |
Features | Vertical Mounting Orientation |
Color | Clear |
Mounting | Snap-In |
Item | Lampholder |
Bulb Base Type | 4-Pin (2G11) |
Compatible with Brand | Universal |
Lamp Contacts | 4-Pin |
Lampholder Type | Compact |
Body Material | Polycarbonate |
Description
Lampholder, Bulb Base Type 4-Pin (2G11), Color Clear, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Features Vertical Mounting Orientation, Length 5/8 in, Product Type Lamp Support Clip, Voltage Not Applicable, Watts Not Applicable, Finish Polycarbonate, Mounting Snap-In, Compatible with Brand Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Satco 90-040 Canopy Kit with Convenience Outlet - Black Finish (90/040)
- JANDORF Socket Phenolic Candelabra 1-23/32".W/Hi Lamp Socket (C60470)
- EKENA MILLWORK 28 3/4-in. OD x 23 5/8-in. ID Ceiling Ring with 12 5/8-in. OD Ceiling Medallion Carton Accent Kit (CRM29HI13CA)
- METALUX Ssled L5 18Klm Unv 4K W Cd1 U (SSLED-LD5-18-W-UNV-L840-CD1-U)
- LEVITON Lampholder Pony Cleat Br (09063-000)
- LEVITON Socket 3Way Lmphldr 250W (07090-0PG)
- LEVITON 120 W, White, Miniature Bi-Pin (G5) (13654-TWP)
- LEVITON Plastic Medium Base Lampholder (01403-000)
- LEVITON 660 W, White, E26, E39 (8681)
- LEVITON Lampholder, 660 W, White, Single Pin (Fa8) (2537)
- LEVITON Lampholder, Clear (23452-B)
- Leviton Lampholders