Shop All Wire Connectors
Leviton
CIRCULAR CONNECTORS 50A 250VDC 600VAC LOCKING CONNECTOR
Mfr # 3762C
Zoro # G4463156
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, White
- Max. Voltage 250V DC; 600V AC
- Height 2.75 in
- Width 2.75 in
- Application Dry Environments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3762C
- Zoro # G4463156
- UPC # 78477804407
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Height | 2.75 in |
Width | 2.75 in |
Length | 7.12 in |
Dimensions | 2.56 in Dia x 7.23 in L |
Cord Diameter | 0.68 to 1.125 in |
Details
Color | Black, White |
Max. Voltage | 250V DC; 600V AC |
Application | Dry Environments |
Terminal Type | Screw |
Max. Temp. | 75°C |
Wire Range | 10 to 4 AWG |
Standards | CSA C22.2 No. 42; UL 498 E13399 |
Material | Nylon |
Type | Locking Connector |
Current Rating | 50 A |
Flammability Rating | UL 94 V-2 |
Number of Wires | 3 |
Environmental Conditions | Flammability (Rated HB per UL94) |
Voltage Rating | 250//600 VAC//VDC |
Standard | NOM Certified;CSA C22.2 No. 42;UL Listed 498 (File E13399);RoHS Compliant |
Grade | Industrial |
Number of Poles | 2 |
Temperature Rating | -40 to +75 °C |
Description
Leviton 3762 50 Amp, 2-Pole, 3-Wire, 250V DC/600V AC Non-NEMA Locking Grounding Locking Connector, Black and White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Entrance End, Ivory, Steel, Ends (V4010DFO)
- AAON Standard Room Sensor wSlide Adjust (ASM01642)
- MERSEN Midget Fuse, 6A, 500V AC, Indicating, 120kA (K215128)
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- LEVITON 15A 125V 3-Wire 2-Pole Residential Grade Cord Connector (012-515CV-0OR)
- LEVITON Receptacle (8300)
- LEVITON 15A 125V 3-Wire 2-Pole Rough Use Cord Connector (000-515CR)
- LEVITON Industrial Thermoplastic Ground/Straight Blade Plug 5-15P 2 Pole 3 Wire (01447-000)
- LEVITON 15A 125V 3-Wire 2-Pole Residential Grade Cord Connector (000-515CV)
- LEVITON 15A 125V 3-Wire 2-Pole Wetguard Cord Connector (263-15W47-000)
- DRYCONN Large Yellow Direct Bury Wire Conn, PK10 (31556)
- Leviton Wire Connectors & Disconnects