Shop All Wire Connectors
Leviton
CIRCULAR CONNECTORS 50A 250VAC LOCKING PLUG
Mfr # CS8265C
Zoro # G4465432
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, White
- Max. Voltage 250V
- Height 2.75 in
- Width 2.75 in
- Application Dry Environments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CS8265C
- Zoro # G4465432
- UPC # 78477326060
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Height | 2.75 in |
Width | 2.75 in |
Length | 7.12 in |
Cord Diameter | 0.68 to 1.125 in |
Dimensions | 2.59 in Dia x 6.74 in L |
Description
50Amp, 250V AC, Non-NEMA, 2P, 3W, Black & White Locking Plug, Industrial Grade, Grounding, California-Style(CS) Black-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY6 Series 16A, 3 Pole, 400V AC, C Curve (5SY63167)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (20496601)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.6A, 600V AC, Non-Indicating (KLDR.600)
- MIDWEST FASTENER 16 WG to 14 WG Flag Terminals 20PK (70135)
- LEVITON 15A 125V 3-Wire 2-Pole Residential Grade Cord Connector (000-515CV)
- LEVITON 15A 125V 3-Wire 2-Pole Wetguard Cord Connector (263-15W47-000)
- LEVITON Receptacle (8300)
- LEVITON Industrial Thermoplastic Ground/Straight Blade Plug 5-15P 2 Pole 3 Wire (01447-000)
- LEVITON 15A 125V 2-Wire 2-Pole Residential Grade Cord Connector (115CV)
- LEVITON 15A 125V 3-Wire 2-Pole Rough Use Cord Connector (000-515CR)
- GARDNER BENDER Crimp Connector, 10 to 18 AWG, PK100 (10-310C)
- Leviton Wire Connectors