Shop All Wire Connectors
Leviton
CIRCULAR CONNECTORS 50 AMP CONNECTOR
Mfr # 6360CR
Zoro # G4463664
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Max. Voltage 125V AC
- Height 2.75 in
- Width 2.75 in
- Application Corrosive Environments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6360CR
- Zoro # G4463664
- UPC # 78477804582
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Height | 2.75 in |
Width | 2.75 in |
Length | 7.12 in |
Dimensions | 2.56 in Dia x 7.1 in H |
Cord Diameter | 0.68 to 1.125 in |
Description
50Amp, 125V AC, Non-NEMA, 2P, 3W, Black & White Locking Connector, Industrial Grade, Grounding, Corrosion Resistant(CR) Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Flanged Twist-Lock Receptacle 4P 4W 120/208VAC (HBL2446)
- EATON Pilot Light, Press, 120VAC, Amber (10250T74NA)
- HONEYWELL Limit Switch Head, Rotary, Top, 4 in.-lb (LSZ7A1A)
- EATON BUSSMANN Automotive Fuse, ATM Series, 30A, 32V DC, Non-Indicating (ATM-30)
- LEVITON 15A 125V 3-Wire 2-Pole Residential Grade Cord Connector (012-515CV-0OR)
- LEVITON 15A 125V 2-Wire 2-Pole Residential Grade Cord Connector (115CV)
- LEVITON 15A 125V 3-Wire 2-Pole Rough Use Cord Connector (000-515CR)
- LEVITON Industrial Thermoplastic Ground/Straight Blade Plug 5-15P 2 Pole 3 Wire (01447-000)
- LEVITON Receptacle (8300)
- LEVITON CIRCULAR CONNECTORS 50A 250VDC 600VAC LOCKING CONNECTOR (3762C)
- HARTING Han B Base Surface Lc 1 Lever (09300061296)
- Leviton Wire Connectors