Shop All Circuit Breaker & Panelboard Accessories
Leviton
CIRCUIT INTERRUPTOR RENU CC KIT 20A GFCI WARM CARAMEL
Mfr # RKG20-WC
Zoro # G5710942
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20A
- Color Warm Caramel
- Height 0.25 in
- Width 4 in
- Length 3.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKG20-WC
- Zoro # G5710942
- UPC # 78477531624
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 0.25 in |
Width | 4 in |
Length | 3.00 in |
Details
Item | Circuit Interruptor |
Amps | 20A |
Color | Warm Caramel |
Application | Residential and Commercial Applications |
Type | Snap on Color Change Kit |
Device Type | GFCI Color Change Kit |
Amperage | 20 A |
Use With | REG20 |
Description
Leviton Renu 20A Tamper Resistant GFCI Color Change Kit Warm Caramel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Portable Generator, Diesel, 5,000 W Rated, 5,500 W Surge, Electric, Recoil Start, 120/240V AC (6864)
- SCHNEIDER ELECTRIC Mechanical Interlock TeSys D-Line, IEC (LAD9V2)
- SQUARE D Panelboard Interior, HCP, 1200A, Main Lug (HCP235912N)
- GE INDUSTRIAL SOLUTIONS Power Outlet, 20 A, 120 V, NEMA 3R, Green (U012010GRP)
- LEVITON CIRCUIT BREAKERS NEUTRAL LUG 6-300 (LLNTL)
- LEVITON CIRCUIT BREAKERS MAIN/FD-THRU LUGS 6-300 (LL630)
- LEVITON CIRCUIT BREAKERS LOAD CENTER SCREW KIT (LDCSK)
- LEVITON Circuit Interruptor, 15A, 125V AC, 2, 3 Poles (RGF15-NS)
- LEVITON CIRCUIT BREAKERS DOOR LATCH FOR LOAD CEN (LDRLK)
- LEVITON Load Center Filler Plates (R00-LFPLT-00R)
- SQUARE D Panelboard Cover/Trim Nf Type 1 S 62H (NC62S)
- Leviton Circuit Breaker & Panelboard Accessories