Shop All Circuit Breaker & Panelboard Accessories
Leviton
CIRCUIT INTERRUPTOR RENU CC KIT 20A GFCI FRESH PINK LEMON
Mfr # RKG20-FP
Zoro # G5709585
product price: $3.29
/ea
Sold in multiples of 2 for $6.58
$6.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20A
- Color Fresh Pink Lemonade
- Height 0.25 in
- Length 3.00 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKG20-FP
- Zoro # G5709585
- UPC # 78477531365
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 0.25 in |
Length | 3.00 in |
Width | 4 in |
Details
Item | Circuit Interruptor |
Amps | 20A |
Color | Fresh Pink Lemonade |
Application | Residential and Commercial Applications |
Type | Snap on Color Change Kit |
Amperage | 20 A |
Device Type | GFCI Color Change Kit |
Use With | REG20 |
Description
Leviton Renu 20A Tamper Resistant GFCI Color Change Kit Fresh Pink Lemonade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, B Series 20A, 1 Pole, 277V AC, Medium Curve (BA1-BO-34-620-111-D)
- STILETTO STILETTO AG-102 Handle Grip Wrap Tube, Rubber, Black (AG-102)
- HUBBELL Cap, White, 300/400 Amp Male Single Pole (HBLMCAPW)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Green color - Nylon - 50 Lbs Tensile Strength (CT261CL-GREEN)
- LEVITON Load Center Filler Plates (R00-LFPLT-00R)
- LEVITON CIRCUIT BREAKERS NEUT BAR KIT 14-1/0 (LNBKT)
- LEVITON Circuit Interruptor, 20A, 125V AC, 2, 3 Poles (RGF20-NS)
- LEVITON CIRCUIT BREAKERS LOAD CENTER BONDING STRAP KIT (LPBSK)
- LEVITON CIRCUIT BREAKERS BRKR PADLOCK DEV BRANCH (LBHPL)
- LEVITON CIRCUIT BREAKERS LOAD CENTER SCREW KIT (LDCSK)
- SQUARE D Lug Kit, 300-600A, 2 Poles (AL600LI5)
- Leviton Circuit Breaker & Panelboard Accessories