Shop All Circuit Breaker & Panelboard Accessories
Leviton
CIRCUIT INTERRUPTOR RENU CC KIT 15A GFCI RED DELICIOUS
Mfr # RKG15-RE
Zoro # G5700817
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 15A
- Width 4 in
- Length 3.00 in
- Color Red Delicious
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RKG15-RE
- Zoro # G5700817
- UPC # 78477529768
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 4 in |
Length | 3.00 in |
Height | 0.25 in |
Details
Item | Circuit Interruptor |
Amps | 15A |
Color | Red Delicious |
Application | Residential and Commercial Applications |
Type | Snap-On |
Device Type | GFCI Color Change Kit |
Use With | REG15 |
Amperage | 15 A |
Suitable For Use With | Renu® REG15 15 A Tamper Resistant GFCI Receptacle |
Description
Leviton Renu 15A Tamper Resistant GFCI Color Change Kit Red Delicious
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 200A, 600V AC, Indicating (AJT200)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55 °C, 24V AC, 208V AC (9070T75D14)
- CENTURY WIRE & CABLE Century Wire & Cable 250586 50 ft. 14 by 3 Pink Pro Glo Extension Cord (250586)
- HUBBELL WIRING DEVICE-KELLEMS Style Line Opening, Aluminum, Black (SS2309SLBKA)
- LEVITON Circuit Interruptor, 15A, 125V AC, 2, 3 Poles (RGF15-WB)
- LEVITON Load Center Filler Plates (R00-LFPLT-00R)
- LEVITON CIRCUIT BREAKERS BRKR PADLOCK DEV BRANCH (LBHPL)
- LEVITON CIRCUIT BREAKERS MAIN/FD-THRU LUGS 6-300 (LL630)
- LEVITON CIRCUIT BREAKERS FILLER PLATE (LFPLT)
- LEVITON CIRCUIT BREAKERS NEUT BAR KIT 14-1/0 (LNBKT)
- SIEMENS 420 NTRL Lug Kit (ECLK2)
- Leviton Circuit Breaker & Panelboard Accessories