Shop All Duplex Straight Blade Receptacles
Leviton
CIRCUIT INTERRUPTOR RENU CC KIT 15A GFCI ONYX BLACK
Mfr # RKG15-OB
Zoro # G5699277
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Amps 15A
- Length 3.00 in
- Color Onyx Black
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKG15-OB
- Zoro # G5699277
- UPC # 78477531839
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 4 in |
Length | 3.00 in |
Height | 0.25 in |
Details
Item | Circuit Interruptor |
Amps | 15A |
Color | Onyx Black |
Application | Residential and Commercial Applications |
Type | Snap-On |
Device Type | GFCI Color Change Kit |
Amperage | 15 A |
Use With | REG15 |
Suitable For Use With | Renu® REG15 15 A Tamper Resistant GFCI Receptacle |
Description
Leviton Renu 15A Tamper Resistant GFCI Color Change Kit Onyx Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AF)
- 3M Shrink Tubing, 0.72in ID, Gray, 7-1/2in (8445-7.5)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, GFCI (E98GFCN-CAR)
- FLEX-STRUT Corner Angle, 2-Hole, 90 deg., 1-5/8x2-1/4 (FS-5102 E/G)
- LEVITON AFCI Receptacle, 15A, 125V AC, 2 Poles (AFSW1-W)
- LEVITON Circuit Interruptor, 15A, 125V AC, 2, 3 Poles (RGF15-NS)
- LEVITON Load Center Filler Plates (R00-LFPLT-00R)
- LEVITON CIRCUIT BREAKERS MAIN/FD-THRU LUGS 6-300 (LL630)
- LEVITON CIRCUIT BREAKERS FILLER PLATE (LFPLT)
- LEVITON CIRCUIT BREAKERS LOAD CENTER SCREW KIT (LDCSK)
- SQUARE D Cb Power Distribution Connector (3) (PDC3JD20)
- Leviton Straight Blade Devices