Shop All Circuit Breaker & Panelboard Accessories
Leviton
CIRCUIT INTERRUPTOR RENU CC KIT 15A GFCI NAVAJO SAND
Mfr # RKG15-NS
Zoro # G5699986
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15A
- Length 3.00 in
- Color Navajo Sand
- Width 4 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKG15-NS
- Zoro # G5699986
- UPC # 78477531907
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 3.00 in |
Width | 4 in |
Height | 0.25 in |
Details
Item | Circuit Interruptor |
Amps | 15A |
Color | Navajo Sand |
Application | Residential and Commercial Applications |
Type | Snap-On |
Amperage | 15 A |
Use With | REG15 |
Device Type | GFCI Color Change Kit |
Suitable For Use With | Renu® REG15 15 A Tamper Resistant GFCI Receptacle |
Description
Leviton Renu 15A Tamper Resistant GFCI Color Change Kit Navajo Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD MOUNT AT-3B Small Black Nylon Wire Tie Mount, 100PK (803900B)
- ELESA Electronic position Indicators, DD52R-E-SST-IP65-C2 (DD52R-E)
- ZORO SELECT Wall Switch, 20A, White, 1-Pole Type, Rocker (9901W)
- VYNCKIER Enclosure (VM753K)
- LEVITON CIRCUIT BREAKERS BRKR PADLOCK DEV BRANCH (LBHPL)
- LEVITON Load Center Filler Plates (R00-LFPLT-00R)
- LEVITON CIRCUIT BREAKERS FILLER PLATE (LFPLT)
- LEVITON CIRCUIT BREAKERS LOAD CENTER SCREW KIT (LDCSK)
- LEVITON Circuit Interruptor, 20A, 125V AC, 2, 3 Poles (RGF20-NS)
- LEVITON CIRCUIT BREAKERS DOOR LATCH FOR LOAD CEN (LDRLK)
- SQUARE D QOU Circuit Breaker Mounting Foot, 2P (QOUMF2)
- Leviton Circuit Breaker & Panelboard Accessories