Shop All Circuit Breaker & Panelboard Accessories
Leviton
Circuit Interruptor, 20A, 125V AC, 2, 3 Poles
Mfr # RGF20-WW
Zoro # G5684482
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V AC
- Amps 20A
- Number of Poles 2, 3
- Length 12.4360 in
- Height 9.7500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RGF20-WW
- Zoro # G5684482
- UPC # 78477797235
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 12.4360 in |
Height | 9.7500 in |
Description
Leviton Renu(R) Tamper-Resistant Self-Test SmartlockPro GFCI Outlet RGF20-0WW, 20A-125V, in White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 3.15A, 125V AC, 10kA at 125V AC, 5 PK (GMA-3.15-R)
- KABLE KONTROL Kable Kontrol® 14" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - Natural (MHT14-50-Natural)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (8536SCO3V06)
- MELTRIC 63-68073 INLET (63-68073)
- LEVITON AFCI Receptacle, 15A, 125V AC, 2 Poles (AFSW1-W)
- LEVITON CIRCUIT BREAKERS LOAD CENTER BONDING STRAP KIT (LPBSK)
- LEVITON CIRCUIT BREAKERS DOOR LATCH FOR LOAD CEN (LDRLK)
- LEVITON CIRCUIT BREAKERS NEUT BAR KIT 14-1/0 (LNBKT)
- LEVITON Circuit Interruptor, 20A, 125V AC, 2, 3 Poles (RGF20-NS)
- LEVITON CIRCUIT BREAKERS BRKR PADLOCK DEV BRANCH (LBHPL)
- LEVITON Load Center Filler Plates (R00-LFPLT-00R)
- Leviton Circuit Breaker & Panelboard Accessories