Shop All Circuit Breaker & Panelboard Accessories
Leviton
Circuit Interruptor, 20A, 125V AC, 2, 3 Poles
Mfr # RGF20-RN
Zoro # G5685076
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V AC
- Amps 20A
- Number of Poles 2, 3
- Voltage Rating 125 V
- Body Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RGF20-RN
- Zoro # G5685076
- UPC # 78477798362
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 12.4360 in |
Height | 9.7500 in |
Description
Leviton Renu(R) Tamper-Resistant Self-Test SmartlockPro GFCI Outlet RGF20-0RN, 20A-125V, in Rich Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat5e Cable, Molded, Shielded, Gray, 100ft (N105-100-GY)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RD-A2)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (SNAPGF20W)
- LEVITON CIRCUIT BREAKERS NEUTRAL LUG 6-300 (LLNTL)
- LEVITON Circuit Interruptor, 15A, 125V AC, 2, 3 Poles (RGF15-NS)
- LEVITON Circuit Interruptor, 15A, 125V AC, 2, 3 Poles (RGF15-WB)
- LEVITON AFCI Receptacle, 15A, 125V AC, 2 Poles (AFSW1-W)
- LEVITON CIRCUIT BREAKERS LOAD CENTER SCREW KIT (LDCSK)
- LEVITON Load Center Filler Plates (R00-LFPLT-00R)
- SQUARE D Filler Plate, Snap-In, 1Wx2.5inL (HOMFP)
- Leviton Circuit Breaker & Panelboard Accessories