Shop All Circuit Breaker & Panelboard Accessories
Leviton
Circuit Interruptor, 15A, 125V AC, 2, 3 Poles
Mfr # RGF15-NS
Zoro # G5689915
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V AC
- Amps 15A
- Number of Poles 2, 3
- Height 9.7500 in
- Voltage Rating 125 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RGF15-NS
- Zoro # G5689915
- UPC # 78477797099
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 9.7500 in |
Length | 12.4360 in |
Description
Leviton Renu(R) Tamper-Resistant Self-Test SmartlockPro GFCI Outlet RGF15-0NS, 15A-125V, in Navajo Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT ERICO Surge Protector, 1 Phase, 120/240V, 3 Poles, 3, 100kA (TDX100C120/240)
- SOUTHWIRE 14 AWG 3 Conductor Stranded Metal Clad Lite Whip 600VAC (55292901)
- ZORO SELECT Terminal Strip, 15A, 20 Pole, 300VAC (6ZEG5)
- GREENGATE Decorator Dimmer, All-Load-W, V, A (WBSD-DEC-C1)
- LEVITON AFCI Receptacle, 15A, 125V AC, 2 Poles (AFSW1-W)
- LEVITON CIRCUIT BREAKERS MAIN/FD-THRU LUGS 6-300 (LL630)
- LEVITON CIRCUIT BREAKERS NEUT BAR KIT 14-1/0 (LNBKT)
- LEVITON CIRCUIT BREAKERS LOAD CENTER SCREW KIT (LDCSK)
- LEVITON CIRCUIT BREAKERS NEUTRAL LUG 6-300 (LLNTL)
- LEVITON CIRCUIT BREAKERS FILLER PLATE (LFPLT)
- TYPE BR Fusible, 30A, 120/240V (AC221RNMP)
- Leviton Circuit Breaker & Panelboard Accessories