Shop All Circuit Breaker & Panelboard Accessories
Leviton
Circuit Interruptor, 15A, 125V AC, 2, 3 Poles
Mfr # RGF15-DG
Zoro # G5683938
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V AC
- Amps 15A
- Number of Poles 2, 3
- Color Deep Garnet
- Height 9.7500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RGF15-DG
- Zoro # G5683938
- UPC # 78477797112
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 9.7500 in |
Length | 12.4360 in |
Description
Leviton Renu(R) Tamper-Resistant Self-Test SmartlockPro GFCI Outlet RGF15-0DG, 15A-125V, in Deep Garnet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protector, 1A, PushBttn, Frame B (XTPB001BC1)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 1-Pole (EDS150-F1)
- PARTNERS BRAND UV Cable Ties, 18#, 4", Black, 1000/Case (CTUV418)
- CANTEX Conduit Outlet Body, PVC, LB, Conduit Outlet Body Hub Size: 2-1/2" (5133669)
- LEVITON CIRCUIT BREAKERS NEUTRAL LUG 6-300 (LLNTL)
- LEVITON CIRCUIT BREAKERS LOAD CENTER BONDING STRAP KIT (LPBSK)
- LEVITON AFCI Receptacle, 15A, 125V AC, 2 Poles (AFSW1-W)
- LEVITON CIRCUIT BREAKERS DOOR LATCH FOR LOAD CEN (LDRLK)
- LEVITON CIRCUIT BREAKERS NEUT BAR KIT 14-1/0 (LNBKT)
- LEVITON CIRCUIT BREAKERS LOAD CENTER SCREW KIT (LDCSK)
- EGS Replacement Switch, Large, Rocker (EGS20RSA)
- Leviton Circuit Breaker & Panelboard Accessories