Shop All Circuit Breaker & Panelboard Accessories
Leviton
CIRCUIT BREAKERS NEUT BAR KIT 14-1/0
Mfr # LNBKT
Zoro # G5663823
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Wire Size 1/0 AWG
- Min. Wire Size 14 AWG
- Application LOAD CENTERS
- Length 3.00 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # LNBKT
- Zoro # G5663823
- UPC # 78477822142
- Country of Origin Canada
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 1/0 AWG |
Min. Wire Size | 14 AWG |
Length | 3.00 in |
Width | 3.5 in |
Height | 0.75 in |
Details
Item | Circuit Breakers Neutral Bar Kit |
Application | LOAD CENTERS |
Color | Gray |
Type | Circuit Breaker Accessory |
Standard | UL 869A, UL 50, UL 67, UL 50E |
Description
Circuit Breaker Neutral/Ground Bar Kit, 14 - 1/0 Awg, with Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Boot, Neoprene, Yllw, 3.4"H x 3.4" W x 6" D (72002BC)
- ZORO SELECT Coupling, Setscrew, 1 In (5XC17)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Die-Cast Zinc (30509)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series C1, Size 3 (6-43-6)
- LEVITON Circuit Interruptor, 15A, 125V AC, 2, 3 Poles (RGF15-WB)
- LEVITON CIRCUIT INTERRUPTOR RENU CC KIT 15A GFCI ONYX BLACK (RKG15-OB)
- LEVITON CIRCUIT BREAKERS DOOR LATCH FOR LOAD CEN (LDRLK)
- LEVITON CIRCUIT INTERRUPTOR RENU CC KIT 15A GFCI CAFÉ LATTE (RKG15-CA)
- LEVITON Circuit Interruptor, 20A, 125V AC, 2, 3 Poles (RGF20-NS)
- LEVITON CIRCUIT BREAKERS NEUTRAL LUG 6-300 (LLNTL)
- GARDNER BENDER Electrician Screw Kit, Phillip 8-32, PK120 (SK-832T)
- Leviton Circuit Breaker & Panelboard Accessories