Shop All Circuit Breaker & Panelboard Accessories
Leviton
CIRCUIT BREAKERS MAIN/FD-THRU LUGS 6-300
Mfr # LL630
Zoro # G5683502
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wire Size 300 kcmil
- Min. Wire Size 3 AWG
- Length 5.00 in
- Color Gray
- Height 0.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LL630
- Zoro # G5683502
- UPC # 78477822418
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 300 kcmil |
Min. Wire Size | 3 AWG |
Length | 5.00 in |
Height | 0.88 in |
Width | 7 in |
Details
Item | Circuit Breakers Main Feed through Lugs |
Color | Gray |
Type | Circuit Breaker Accessory |
Application | Commercial and Residential Applications |
Suitable For Use With | Load Center Panels |
Conductor Range | 3 AWG to 300 kcmil |
Description
Circuit Breaker Main Or Feed-Thru Lug Kit, 3 Awg - 300 Mcm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Splice Cover, White, PVC, Covers (PL1SC)
- RACO Conduit Outlet Body, LR Style, 2" Hub Sz (LR200)
- STEREN Wall Plate Light Almond, Keystone, 2-Ca (310-202LA)
- HUBBELL Nonfusible Disconnect Switch, 600V AC, NEMA 12K, 3R (SETL3)
- LEVITON Load Center Filler Plates (R00-LFPLT-00R)
- LEVITON CIRCUIT BREAKERS BRKR PADLOCK DEV BRANCH (LBHPL)
- LEVITON CIRCUIT BREAKERS NEUT BAR KIT 14-1/0 (LNBKT)
- LEVITON AFCI Receptacle, 15A, 125V AC, 2 Poles (AFSW1-W)
- LEVITON CIRCUIT BREAKERS NEUTRAL LUG 6-300 (LLNTL)
- LEVITON Circuit Interruptor, 20A, 125V AC, 2, 3 Poles (RGF20-NS)
- SQUARE D Circuit Breaker Enclosure, 125A, 3 Poles (B125F)
- Leviton Circuit Breaker & Panelboard Accessories