Shop All Circuit Breaker & Panelboard Accessories
Leviton
CIRCUIT BREAKERS LOAD CENTER SCREW KIT
Mfr # LDCSK
Zoro # G5685453
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type ACCY LC SCREW KIT
- Width 4 in
- Length 3.00 in
- Height 0.88 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LDCSK
- Zoro # G5685453
- UPC # 78477977781
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 4 in |
Length | 3.00 in |
Height | 0.88 in |
Details
Item | Screw Kit |
Type | ACCY LC SCREW KIT |
Color | White |
Application | Residential, Commercial |
Description
LOAD CENTER DOOR/COVER SCREW KIT. WHITE.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18 AWG 6 Conductor Portable Cord 600V 25 ft. BK (E3635)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 15A, 250V AC (BP/ABC-15)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH62-S10-C)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS46B)
- LEVITON CIRCUIT BREAKERS NEUT BAR KIT 14-1/0 (LNBKT)
- LEVITON AFCI Receptacle, 15A, 125V AC, 2 Poles (AFSW1-W)
- LEVITON CIRCUIT INTERRUPTOR RENU CC KIT 15A GFCI CAFÉ LATTE (RKG15-CA)
- LEVITON Load Center Filler Plates (R00-LFPLT-00R)
- LEVITON CIRCUIT BREAKERS MAIN/FD-THRU LUGS 6-300 (LL630)
- LEVITON Circuit Interruptor, 15A, 125V AC, 2, 3 Poles (RGF15-NS)
- SQUARE D Cb Removable Handle Padlock Device (S29370)
- Leviton Circuit Breaker & Panelboard Accessories