Shop All Circuit Breakers
Leviton
CIRCUIT BREAKERS LD LUGS PH/N 14-4
Mfr # LLPHN
Zoro # G5684333
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Depth 4 in
- Height 6.375 in
- Application Commercial, Residential
- Finish Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LLPHN
- Zoro # G5684333
- UPC # 78477822395
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 6 in |
Depth | 4 in |
Height | 6.375 in |
Length | 4.00 in |
Details
Item | Circuit Breaker |
Application | Commercial, Residential |
Finish | Gray |
Suitable For Use With | Load Center Panels |
Conductor Range | 14 to 4 |
Type | Circuit Breaker Lug |
Description
Circuit Breaker Load Side Phase/Neutral Lug Kit, 14-4 Awg - 6 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20303)
- PROSKIT UR Connector, AWG26, 20, PK25 (703-006)
- GE Thermal Unit, 110.00 to 118.00A (CR123F133C)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Pink color - Nylon - 50 Lbs Tensile Strength (CT261CL-PINK)
- LEVITON Circuit Breaker, 25A, 1 Pole, 120V AC (LB125-GS)
- LEVITON Circuit Breaker, 100A, 2 Pole, 120/240V AC (R00-LB200-00R)
- LEVITON Circuit Breaker, 50A, 2 Pole, 120/240V AC (R00-LB250-0TR)
- LEVITON Circuit Breaker, 30A, 2 Pole, 120/240V AC (R00-LB230-0TR)
- LEVITON Circuit Breaker, 20A, 1 Pole, 120V AC (R03-LB120-GFR)
- LEVITON Circuit Breaker, 15A, 1 Pole, 120V AC (R02-LB115-DFR)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 50A, 2 Pole, 120/240V AC (CL250)
- Leviton Circuit Breakers