Shop All Circuit Breaker & Panelboard Accessories
Leviton
CIRCUIT BREAKERS GROUND LUG 4-2/0
Mfr # LLGND
Zoro # G5664487
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wire Size 2/0 AWG
- Min. Wire Size 6 AWG
- Color Gray
- Height 0.88 in
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LLGND
- Zoro # G5664487
- UPC # 78477822340
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 2/0 AWG |
Min. Wire Size | 6 AWG |
Height | 0.88 in |
Length | 5.00 in |
Width | 7 in |
Details
Item | Circuit Breakers Ground Lug |
Color | Gray |
Type | Circuit Breaker Accessory |
Application | Commercial and Residential Applications |
Suitable For Use With | Load Center Panels |
Conductor Range | 6 to 1/0 |
Description
Circuit Breaker Ground Lug, 6 - 2/0 Awg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMQ Series, Time-Delay, 4A, 300V AC, 10kA at 300V AC (GMQ-4)
- CHECKERS Cable Protector, 3 Channels, Black, 5 ft. L (RFD5-5)
- REIKU Corrugated Tubing, 32 ft., Size 2In. (PARAB-52G-10)
- TELEMECANIQUE SENSORS Inductive Sensor 36Vdc 200Ma Xs (XS7J1A1PBL01M8)
- LEVITON CIRCUIT BREAKERS FILLER PLATE (LFPLT)
- LEVITON AFCI Receptacle, 15A, 125V AC, 2 Poles (AFSW1-W)
- LEVITON CIRCUIT BREAKERS NEUT BAR KIT 14-1/0 (LNBKT)
- LEVITON CIRCUIT BREAKERS MAIN/FD-THRU LUGS 6-300 (LL630)
- LEVITON Circuit Interruptor, 20A, 125V AC, 2, 3 Poles (RGF20-NS)
- LEVITON CIRCUIT BREAKERS DOOR LATCH FOR LOAD CEN (LDRLK)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT H/J, rotary handle, operating mechanism kit, direct mounted (S29339)
- Leviton Circuit Breaker & Panelboard Accessories