Shop All Circuit Breaker & Panelboard Accessories
Leviton
CIRCUIT BREAKERS GND BAR KIT 14-4
Mfr # LGBKT
Zoro # G5663918
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wire Size 4 AWG
- Min. Wire Size 14 AWG
- Color Gray
- Height 0.50 in
- Dimensions 4.74 in H x 0.44 in W x 0.32 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # LGBKT
- Zoro # G5663918
- UPC # 78477822470
- Country of Origin Canada
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 4 AWG |
Min. Wire Size | 14 AWG |
Height | 0.50 in |
Dimensions | 4.74 in H x 0.44 in W x 0.32 in D |
Length | 5.00 in |
Width | 7 in |
Details
Item | Circuit Breakers Gnd Bar Kit |
Color | Gray |
Application | Residential Applications |
Type | Circuit Breaker Ground Bar Kit |
Suitable For Use With | Main Circuit Breaker and Load Center Panels |
Specifications | 14 to 4 AWG, 11-Position |
Frame | Gray |
Description
Circuit Breaker Ground Bar Kit, 14 - 4 Awg, with Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Auxiliary Contact, Break After Break (HBLAC1)
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie NAT PK 50 (TY537M)
- RACO Rigid/EMT Conduit Coupling, 6-13/16 In. L (1836)
- SCHNEIDER ELECTRIC Head for key selector switch, Harmony XB5, flush mounted 455 3 pos stay put (ZB5FG0)
- LEVITON CIRCUIT BREAKERS NEUT BAR KIT 14-1/0 (LNBKT)
- LEVITON Circuit Interruptor, 15A, 125V AC, 2, 3 Poles (RGF15-NS)
- LEVITON Circuit Interruptor, 15A, 125V AC, 2, 3 Poles (RGF15-WB)
- LEVITON CIRCUIT BREAKERS FILLER PLATE (LFPLT)
- LEVITON CIRCUIT BREAKERS DOOR LATCH FOR LOAD CEN (LDRLK)
- LEVITON CIRCUIT BREAKERS LOAD CENTER BONDING STRAP KIT (LPBSK)
- SQUARE D HomeLine 50 amps 120/240 V 2 space 1 circuits Wall Mount Filler Plate (HOMFPCP)
- Leviton Circuit Breaker & Panelboard Accessories