Shop All Circuit Breaker & Panelboard Accessories
Leviton
CIRCUIT BREAKERS DOOR LOCK FOR LOAD CEN
Mfr # LDRLA
Zoro # G5684315
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.00 in
- Color White
- Application For indoor load centers and NEMA1 indoor enclosures
- Type ACCY LC DOOR LATCH
- Height 4.0660 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LDRLA
- Zoro # G5684315
- UPC # 78477903438
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 4.00 in |
Height | 4.0660 in |
Width | 6 in |
Details
Item | Circuit Breakers |
Color | White |
Application | For indoor load centers and NEMA1 indoor enclosures |
Type | ACCY LC DOOR LATCH |
Description
Load Center Door Latch Kit For Nema1 Indoor Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 5 PK (MDQ-2)
- SIEMENS Module (6ES7132-6BH01-0BA0)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 70A, 300V AC, Non-Indicating (A3T70)
- LEVITON CIRCUIT BREAKERS FILLER PLATE (LFPLT)
- LEVITON Circuit Interruptor, 15A, 125V AC, 2, 3 Poles (RGF15-WB)
- LEVITON CIRCUIT BREAKERS LOAD CENTER BONDING STRAP KIT (LPBSK)
- LEVITON Load Center Filler Plates (R00-LFPLT-00R)
- LEVITON AFCI Receptacle, 15A, 125V AC, 2 Poles (AFSW1-W)
- LEVITON CIRCUIT BREAKERS BRKR PADLOCK DEV BRANCH (LBHPL)
- SQUARE D Load Center, 70A, 120/240V AC, 2 Poles (HOM24L70RBCP)
- Leviton Circuit Breaker & Panelboard Accessories